1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINCOLN LUBRICATION
82791
Lubrication Pump - Grease, 1.5 gpm Flow Rate, 8:1 Ratio
MI ITEM #
00282040
MFR #
82791
Price
$2,725.61
/each
Qty
Add to Cart
Previous Page
Home
Process Pumps and Equipment
Specialty Pumps
Lubrication Pumps
LINCOLN LUBRICATION 82791
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINCOLN LUBRICATION
82791
Lubrication Pump - Grease, 1.5 gpm Flow Rate, 8:1 Ratio
MI ITEM #
00282040
MFR #
82791
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$2,725.61
/each
Qty
Add to Cart
Specifications
Dimensions
Compatible Container Size
55 gal (US)
Outlet Thread Connection
NPT
Details
Flow Rate
1.5 gpm
Lubrication Type
Grease
Maximum Operating Pressure
1600 psi
Pump Ratio
8:1
Overview
Mfr description
82791 PUMP TUBE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought