Motion
82793
Lubrication Pump - Grease, 1.6 in³/cycle Flow Rate, 75:1 Ratio
Mi Item #00282042
MFR #82793
Price$2,492.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Grease, 1.6 in³/cycle Flow Rate, 75:1 Ratio
Mi Item #00282042
MFR #82793

Mfr description
82793 PUMP TUBE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,492.63/each

Specifications

Dimensions

  • Outlet Thread Connection
    NPT

Details

  • Flow Rate
    1.6 in³/cycle
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    200 psi
  • Pump Ratio
    75:1
  • Type
    Grease
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)