1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINCOLN LUBRICATION
82841
Lubrication Pump - Grease, 0.8 gpm Flow Rate, 4:1 Ratio
MI ITEM #
00282064
MFR #
82841
Price
$3,714.41
/each
Qty
Add to Cart
Previous Page
Home
Process Pumps and Equipment
Specialty Pumps
Lubrication Pumps
LINCOLN LUBRICATION 82841
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINCOLN LUBRICATION
82841
Lubrication Pump - Grease, 0.8 gpm Flow Rate, 4:1 Ratio
MI ITEM #
00282064
MFR #
82841
Mfr description
82841 PUMP TUBE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,714
.41
/each
Add to Cart
Specifications
Dimensions
Compatible Container Size
120 lb
Outlet Thread Connection
NPT
Details
Flow Rate
0.8 gpm
Lubrication Type
Grease
Maximum Operating Pressure
8000 psi
Pump Ratio
4:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items