1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINCOLN LUBRICATION
82883
Lubrication Pump - Grease, 1.6 in³/cycle Flow Rate, 75:1 Ratio
MI ITEM #
00282065
MFR #
82883
Your Price
$3,425.21
/each
Qty
Add to Cart
Previous Page
Home
Process Pumps and Equipment
Specialty Pumps
Lubrication Pumps
LINCOLN LUBRICATION 82883
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINCOLN LUBRICATION
82883
Lubrication Pump - Grease, 1.6 in³/cycle Flow Rate, 75:1 Ratio
MI ITEM #
00282065
MFR #
82883
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$3,425.21
/each
(List
$3,939.00
)
Qty
Add to Cart
Overview
Mfr description
82883 PUMP TUBE
Specifications
Lubrication Type
Grease
Flow Rate
1.6 in³/cycle
Outlet Thread Connection
NPT
Maximum Operating Pressure
200 psi
Pump Ratio
75:1
Type
Grease
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data