Motion
82885
Oil Pump - Air Operated Pump, Oil, 0.45 in³ Flow Rate, 20:1 Ratio
MI ITEM #00282066
MFR #82885
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, Oil, 0.45 in³ Flow Rate, 20:1 Ratio
MI ITEM #00282066
MFR #82885

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82885 RAM PUMP

Specifications

  • Lubrication Type
    Oil
  • Pump Type
    Air Operated Pump
  • Compatible Container Size
    1-1/4 pt (US)
  • Flow Rate
    0.45 in³
  • Outlet Thread Connection
    1/4 NPTF (Female) in
  • Maximum Operating Pressure
    1000 psi
  • Min Operating Temperature
    -10 °F
  • Max Operating Temperature
    150 °F
  • Pump Ratio
    20:1
  • Air Inlet Thread Connection
    1/4 NPTF (Female) in
  • Includes
    Transparent Reservoir
  • Application
    Textiles, Steel mills, Packaging, Plastic Processing, Material Handling, Food and beverage
  • Weight
    10.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought