Motion
82886
Grease Pump - Air Operated Pump, Grease, 0.45 in³ Flow Rate, 20:1 Ratio
Mi Item #00282067
MFR #82886
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Air Operated Pump, Grease, 0.45 in³ Flow Rate, 20:1 Ratio
Mi Item #00282067
MFR #82886

Mfr description
82886 RAM PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 NPTF (Female) in
  • Compatible Container Size
    1 lb
  • Outlet Thread Connection
    1/4 NPTF (Female) in
  • Weight
    10.10 lbs

Details

  • Application
    Cement Industry, Wood Working, Food and Beverage
  • Flow Rate
    0.45 in³
  • Includes
    Transparent Reservoir
  • Lubrication Type
    Grease
  • Max Operating Temperature
    +150 °F
  • Maximum Operating Pressure
    3500 psi
  • Min Operating Temperature
    0 °F
  • Pump Ratio
    20:1
  • Pump Type
    Air Operated Pump
  • Voltage
    120 V ac, 110 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)