Motion
84672
Heavy Duty Hose Reel for Medium Pressure Oil - Includes 1-1/4 in x 30 ft Hose, 2000 psi, Red, 3/4 NPT - Female Inlet
Mi Item #00282085
MFR #84672
Price$3,216.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Hose Reel for Medium Pressure Oil - Includes 1-1/4 in x 30 ft Hose, 2000 psi, Red, 3/4 NPT - Female Inlet
Mi Item #00282085
MFR #84672

Mfr description
84672 HP BARE REEL ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,216.10/each

Specifications

Dimensions

  • Hose Inside Diameter
    1-1/4 in
  • Hose Length
    30 ft
  • Weight
    75.00 lbs

Details

  • Application
    Oil
  • Description Keyword
    1-1/4 in x 30 ft Hose
  • Hose Outlet
    3/4 NPT - Male
  • Pressure Application
    Medium Pressure Oil
  • Rated Pressure
    2000 psi
  • Reel Color
    Red
  • Reel Inlet
    3/4 NPT - Female
  • UPC_NO
    095992846729
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)