Motion
83112
Grease Pump - Air Operated Pump, Grease, 80 in³/min Flow Rate, 50:1 Ratio
MI ITEM #00282115
MFR #83112
List Price$5,381.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Air Operated Pump, Grease, 80 in³/min Flow Rate, 50:1 Ratio
MI ITEM #00282115
MFR #83112

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$5,381.43/each for your price

Overview

Mfr description
83112 PUMP & DRUM COVER

Specifications

  • Lubrication Type
    Grease
  • Pump Type
    Air Operated Pump
  • Compatible Container Size
    400 lb
  • Flow Rate
    80 in³/min
  • Outlet Thread Connection
    1/4 NPT (Female) in
  • Maximum Operating Pressure
    150 psi
  • Pump Ratio
    50:1
  • Air Inlet Thread Connection
    1/4 NPT (Female) in
  • Includes
    Tie Rod Assembly 815 Air Coupler
  • Type
    Grease
  • Weight
    48.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought