Motion
83112-1
Grease Pump - Air Operated Pump, 80 in³/min Flow Rate, 50:1 Pump Ratio, 400 lb Compatible Container Size
MI ITEM #00282117
MFR #83112-1
Price$2,811.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Air Operated Pump, 80 in³/min Flow Rate, 50:1 Pump Ratio, 400 lb Compatible Container Size
MI ITEM #00282117
MFR #83112-1

Mfr description
83112-1 PUMP ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,811.43/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 NPT (Female) in
  • Compatible Container Size
    400 lb
  • Outlet Thread Connection
    1/4 NPT (Female) in
  • Weight
    18.30 lbs

Details

  • Flow Rate
    80 in³/min
  • Includes
    Tie Rod Assembly 815 Air Coupler
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    150 psi
  • Pump Ratio
    50:1
  • Pump Type
    Air Operated Pump

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)