Specifications
Dimensions
- Weight11.00 lbs
Details
- For Use WithLube Truck Pump, PowerMaster II & III Pumps
- Product TypeLubrication Equipment Accessories
- TypeTie Rod Kit
- UPC_NO082307015925
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)