Motion
7732
Dual Master Cylinder Adapter - Dual Master Cylinder Adapter, Brass, Male Inverted Thread, 7/16–20, 1/4 in, 7/16–24
MI ITEM #00282154
MFR #7732
Price$10.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dual Master Cylinder Adapter - Dual Master Cylinder Adapter, Brass, Male Inverted Thread, 7/16–20, 1/4 in, 7/16–24
MI ITEM #00282154
MFR #7732

Mfr description
7732 HYD.BRAKE FITTING
  • Thread size can be determined by measuring with a US or metric screw pitch gauge
  • Option of standard and long nut
  • The tube OD is the outside diameter of the steel brake line
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.93/each

Specifications

Dimensions

  • End 2 Size
    1/4 in

Details

  • Adapter Type
    Dual Master Cylinder Adapter
  • Both Ends Style/Type
    Male Inverted Thread to Female Inverted Thread
  • Description Keyword
    Male Inverted Thread x 1/4 in Female Inverted Thread
  • End 1 Style
    Male Inverted Thread
  • End 1 Thread
    7/16–20
  • End 2 Thread
    7/16–24
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)