Motion
7829
Weatherhead (Eaton) Eaton Hydraulic Brake Product Dual Master Cylinder Adapter - 1/2 in 1/2-20 SAE x 7/16 in 7/16-24 SAE, Brass
Mi Item #00282156
MFR #7829
Price$9.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Eaton Hydraulic Brake Product Dual Master Cylinder Adapter - 1/2 in 1/2-20 SAE x 7/16 in 7/16-24 SAE, Brass
Mi Item #00282156
MFR #7829

Mfr description
7829 HYD.BRAKE FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.55/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    7/16 in
  • Hex Size
    0.688 in
  • Length
    0.9600 in
  • Overall Length
    0.9600 in
  • Tube Size
    0.1880 in

Details

  • Adapter Type
    Dual Master Cylinder Adapter
  • Body Material
    Brass
  • Both Ends Style/Type
    SAE X SAE
  • Description Keyword
    1/2 in 1/2-20 SAE x 7/16 in 7/16-24 SAE
  • End 1 Style
    SAE
  • End 1 Thread
    1/2-20
  • End 2 Style
    SAE
  • End 2 Thread
    7/16-24
  • Fitting Connection Type
    Male 37° x Female 37° Swivel
  • Fitting Material
    Brass
  • Item Type
    Adapter-Straight
  • Material
    Brass
  • Type
    Coupling Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)