Motion
83167
Grease Pump - Air Operated Pump, Grease, 12 in³/min Flow Rate, 40:1 Ratio
Mi Item #00282173
MFR #83167
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Air Operated Pump, Grease, 12 in³/min Flow Rate, 40:1 Ratio
Mi Item #00282173
MFR #83167

Mfr description
83167 C/M PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/8 NPTF (Female) in
  • Compatible Container Size
    12 lb
  • Outlet Thread Connection
    3/4 NPTF (Female) in
  • Weight
    32.00 lbs

Details

  • Application
    Cement industry, Food and beverage
  • Flow Rate
    12 in³/min
  • Includes
    Vent Valve Assembly
  • Lubrication Type
    Grease
  • Max Operating Temperature
    220 °F
  • Maximum Operating Pressure
    3500 psi
  • Min Operating Temperature
    -30 °F
  • Pump Ratio
    40:1
  • Pump Type
    Air Operated Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)