Motion
83278
Needle Nozzle - Material: Steel/Nitrile Rubber
MI ITEM #00282196
MFR #83278
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Nozzle - Material: Steel/Nitrile Rubber
MI ITEM #00282196
MFR #83278

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
83278 RUBBER TIPPED ADAPTER
  • Lubricates U-Joints and Spindles
  • Attaches to Hydraulic Coupler of Control Valve or Grease Gun

Specifications

  • Features & Benefits
    • Lubricates U-Joints and Spindles • Attaches to Hydraulic Coupler of Control Valve or Grease Gun
  • Manufacturer Upc Number
    095992832784
  • UPC_NO
    095992832784
  • Material
    Steel/Nitrile Rubber
  • Max Pressure
    7000 psi
  • Size
    1/8" NPT
  • Weight
    0.30 lbs
  • Product Type
    Grease Gun Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text