Motion
83309-2
Centro-Matic Manifold Injector
Mi Item #00282201
MFR #83309-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Centro-Matic Manifold Injector
Mi Item #00282201
MFR #83309-2

Mfr description
83309-2 SL33 INJECTOR ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Injector Outlet Size
    1/8 in
  • Manifold Inlet Thread Size
    1/8 in
  • Overall Depth
    1-11/16 in
  • Overall Height
    2-7/16 in
  • Overall Width
    2-3/8 in
  • Weight
    0.50 lbs

Details

  • For Use With
    Single-line lubrication systems
  • Manifold Inlet Thread Type
    NPTF (Female)
  • Material
    Steel
  • Maximum Operating Pressure
    3500 psi
  • Maximum Output
    0.003 in³
  • Minimum Operating Pressure
    1200 psi
  • Minimum Output
    0.001 in³
  • Number Of Outlets
    2
  • Product Type
    Grease Injectors
  • Series
    SL-33
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)