Motion
83311-3
Centro-Matic Manifold Injector
MI ITEM #00282210
MFR #83311-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Centro-Matic Manifold Injector
MI ITEM #00282210
MFR #83311-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
83311-3 SL42 INJECTOR ASSY

Specifications

  • Number Of Outlets
    3
  • Material
    Steel
  • Manifold Inlet Thread Size
    1/8 in
  • Manifold Inlet Thread Type
    NPTF(f)
  • Injector Outlet Size
    1/8 in
  • Minimum Output
    0.001 in³
  • Maximum Output
    0.003 in³
  • Minimum Operating Pressure
    750 psi
  • Maximum Operating Pressure
    1000 psi
  • Overall Height
    2-7/16 in
  • Overall Width
    3-1/8 in
  • Overall Depth
    1-11/16 in
  • Series
    SL-42
  • Weight
    0.70 lbs
  • For Use With
    Single-line lubrication systems
  • Includes
    Nitrile Packings
  • Product Type
    Grease Injectors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text