Motion
83366
Follower Plate - For Use With: 20 Series High-Pressure Pump, 25 Series High-Pressure Pump, 40 Series High-Pressure Pump
Mi Item #00282228
MFR #83366
Price$389.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Follower Plate - For Use With: 20 Series High-Pressure Pump, 25 Series High-Pressure Pump, 40 Series High-Pressure Pump
Mi Item #00282228
MFR #83366

Mfr description
83366 FOLLOWER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$389.99/each

Specifications

Dimensions

  • Weight
    10.00 lbs

Details

  • For Use With
    20 Series High-Pressure Pump, 25 Series High-Pressure Pump, 40 Series High-Pressure Pump
  • Material
    Steel
  • Product Type
    Lubrication Equipment Replacement Parts
  • Type
    Follower Plate
  • UPC_NO
    095992833668
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)