Motion
83599
Grease Pump - Air Operated Pump, Grease, 12 in³/min Flow Rate, 40:1 Ratio
MI ITEM #00282333
MFR #83599
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Air Operated Pump, Grease, 12 in³/min Flow Rate, 40:1 Ratio
MI ITEM #00282333
MFR #83599

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
83599 PUMP

Specifications

  • Lubrication Type
    Grease
  • Pump Type
    Air Operated Pump
  • Compatible Container Size
    12 lb
  • Flow Rate
    12 in³/min
  • Outlet Thread Connection
    3/4 NPTF (Female) in
  • Maximum Operating Pressure
    3500 psi
  • Min Operating Temperature
    -30 °F
  • Max Operating Temperature
    250 °F
  • Pump Ratio
    40:1
  • Air Inlet Thread Connection
    1/4 NPTF (Female) in
  • Includes
    Vent Valve Assembly
  • Application
    Machine Tools, Industrial Machinery
  • Weight
    39.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text