Motion
83660
Centro-Matic Replacement Injector
Mi Item #00282343
MFR #83660
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Centro-Matic Replacement Injector
Mi Item #00282343
MFR #83660

Mfr description
83660 SL43 REPL INJECTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Injector Outlet Size
    1/8 in
  • Overall Depth
    2-1/16 in
  • Overall Height
    3-1/8 in
  • Weight
    0.20 lbs

Details

  • For Use With
    Single-line lubrication systems
  • Includes
    Nitrile Packings
  • Material
    Zinc Plated
  • Maximum Operating Pressure
    1000 psi
  • Maximum Output
    0.008 in³
  • Minimum Operating Pressure
    750 psi
  • Minimum Output
    0.001 in³
  • Product Type
    Grease Injectors
  • Series
    SL-43
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)