Specifications
Dimensions
- Weight0.50 lbs
Details
- For Use With85430 Centro-Matic Pump
- Product TypeLubrication Equipment Replacement Parts
- SeriesD
- TypeOutlet Check Assembly
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)