Overview
Mfr description
83664 EJECTOR
Specifications
- TypeAir Operated Ejector
- For Use WithPowerMaster or PileDriver Pumping Systems
- MaterialSteel
- Weight0.30 lbs
- Overall Height11-1/4 in
- Overall Width4 in
- Product TypeLubrication Equipment Accessories
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data