Motion
83800
Grease Pump - Air Operated Pump, Grease, 2.15 in³ Flow Rate, 25:1 Ratio
MI ITEM #00282379
MFR #83800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Air Operated Pump, Grease, 2.15 in³ Flow Rate, 25:1 Ratio
MI ITEM #00282379
MFR #83800

Mfr description
83800 RAM PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 NPTF in
  • Compatible Container Size
    4.5 lb
  • Included Container Size
    4 lb
  • Outlet Thread Connection
    NPTF Female
  • Weight
    36.00 lbs

Details

  • Application
    Oil and gas industry, Chain lubrication
  • Flow Rate
    2.15 in³
  • Includes
    Model 84501 Solid State Timer
  • Lubrication Type
    Grease
  • Max Operating Temperature
    150 °F
  • Maximum Operating Pressure
    3500 psi
  • Pump Ratio
    25:1
  • Pump Type
    Air Operated Pump
  • Voltage
    120 V ac, 110 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)