Motion
83817
Grease Pump - Hand Pump, Grease, 0.1 in³/stroke Flow Rate, 1 lb Compatible Container Size
Mi Item #00282386
MFR #83817
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Hand Pump, Grease, 0.1 in³/stroke Flow Rate, 1 lb Compatible Container Size
Mi Item #00282386
MFR #83817

Mfr description
83817 MANUAL PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Container Size
    1 lb
  • Outlet Thread Connection
    1/8 NPTF (Female) in
  • Weight
    5.90 lbs

Details

  • Application
    Construction Machinery, Agriculture
  • Flow Rate
    0.1 in³/stroke
  • Lubrication Type
    Grease
  • Max Operating Temperature
    150 °F
  • Maximum Operating Pressure
    3500 psi
  • Min Operating Temperature
    -4 °F
  • Pump Type
    Hand Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)