Motion
83899
Centro-Matic End-of-Line Monitor - For Use With Centro-Matic Automated Lubrication Systems
Mi Item #00282396
MFR #83899
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Centro-Matic End-of-Line Monitor - For Use With Centro-Matic Automated Lubrication Systems
Mi Item #00282396
MFR #83899

Mfr description
83899 CYCLE INDICATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    5-3/4 in
  • Overall Width
    2-1/4 in
  • Weight
    1.40 lbs

Details

  • For Use With
    Centro-Matic Automated Lubrication Systems
  • Product Type
    Lubrication Equipment Accessories
  • Type
    End-of-Line Monitor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)