Motion
84080-9
Oil Pump - Air Operated Pump, Oil, 2.5 gpm Flow Rate, 3:1 Ratio
MI ITEM #00282424
MFR #84080-9
Price$10,923.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, Oil, 2.5 gpm Flow Rate, 3:1 Ratio
MI ITEM #00282424
MFR #84080-9

Mfr description
84080-9 SS TRANSFER PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,923.29/each

Specifications

Dimensions

  • Compatible Container Size
    55 gal (US)
  • Outlet Thread Connection
    1/2 NPTF in
  • Weight
    25.00 lbs

Details

  • Compatible Fluids
    Antifreeze, Solvents, Windshield Washer Fluid
  • Flow Rate
    2.5 gpm
  • Includes
    Bung Bushing
  • Lubrication Type
    Oil
  • Maximum Operating Pressure
    125 psi
  • Pump Material
    Stainless Steel
  • Pump Ratio
    3:1
  • Pump Type
    Air Operated Pump

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)