Motion
84145-9
Oil Pump - Air Operated Pump, Oil, 2.5 gpm Flow Rate, 3:1 Ratio
Mi Item #00282439
MFR #84145-9
Price$11,739.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, Oil, 2.5 gpm Flow Rate, 3:1 Ratio
Mi Item #00282439
MFR #84145-9

Mfr description
84145-9 SS STUB PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,739.10/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 NPT (Female) in
  • Outlet Thread Connection
    1/2 NPTF in
  • Weight
    24.00 lbs

Details

  • Compatible Fluids
    Antifreeze, Synthetic Hydraulic Oil
  • Flow Rate
    2.5 gpm
  • Includes
    Wall Mount Kit
  • Lubrication Type
    Oil
  • Pump Material
    Stainless Steel
  • Pump Ratio
    3:1
  • Pump Type
    Air Operated Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)