Motion
84192
Band Drolly - For Use With 120 lb Refinery Containers
MI ITEM #00282453
MFR #84192
List Price$274.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Drolly - For Use With 120 lb Refinery Containers
MI ITEM #00282453
MFR #84192

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$274.12/each for your price

Overview

Mfr description
84192 CASTER & DOLLY ASSY

Specifications

  • Type
    Band Drolly
  • For Use With
    120 lb Refinery Containers
  • Manufacturer Upc Number
    095992841922
  • UPC_NO
    095992841922
  • Includes
    66060 Caster
  • Weight
    6.00 lbs
  • Product Type
    Lubrication Equipment Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text