Motion
84275
Hose Reel for High Pressure Grease - Includes 1/2 in x 75 ft Hose, 5000 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #00282483
MFR #84275
Price$3,630.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel for High Pressure Grease - Includes 1/2 in x 75 ft Hose, 5000 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #00282483
MFR #84275

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,630.11/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/2 in
  • Hose Length
    75 ft

Details

  • Application
    Grease
  • Description Keyword
    1/2 in x 75 ft Hose
  • Hose Outlet
    1/2 NPT - Female
  • Pressure Application
    High Pressure Grease
  • Rated Pressure
    5000 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • UPC_NO
    095992842752

Overview

Mfr description
84275 BARE REEL ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought