Specifications
Dimensions
- Weight17.00 lbs
Details
- For Use WithMedium-Pressure Stub PowerMaster III Pumps
- Product TypeLubrication Equipment Accessories
- TypeStub Pump Tube
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)