Motion
4100
Oil Pump - Air Operated Pump, Oil
Mi Item #00282500
MFR #4100
Price$3,604.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, Oil
Mi Item #00282500
MFR #4100

Mfr description
4100 PUMP, FLUID EVACUAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,604.28/each

Specifications

Dimensions

  • Hose Diameter
    1 in, 3/4 in
  • Hose Length
    3 ft, 5 ft
  • Outlet Thread Connection
    1 in
  • Weight
    58.00 lbs

Details

  • Includes
    Air Coupler
  • Lubrication Type
    Oil
  • Manufacturer Upc Number
    095992041001
  • Pump Material
    Aluminum
  • Pump Type
    Air Operated Pump
  • Series
    4100
  • UPC_NO
    095992041001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)