Specifications
Dimensions
- Weight2.30 lbs
Details
- For Use WithF21-24 Series
- Manufacturer Upc Number095992844602
- Product TypeLubrication Equipment Replacement Parts
- TypePulse Meter
- UPC_NO095992844602
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)