Overview
Mfr description
84540 EJECTOR
Specifications
- TypeAir Operator Ejector
- For Use WithPowerMaster or PileDriver Pumping Systems
- Weight36.00 lbs
- Overall Length21 in
- Overall Width8-3/8 in
- Product TypeLubrication Equipment Accessories
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data