Specifications
Dimensions
- Weight6.00 lbs
Details
- For Use With20 and 25 and 40 Pumps, PMV Pumps
- Manufacturer Upc Number095992847801
- Product TypeLubrication Equipment Accessories
- TypeFollower Plate
- UPC_NO095992847801
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)