Motion
85004-50
Heavy Duty Hose Reel for High Pressure Grease - Includes 1/4 in x 50 ft Hose, 5000 psi, Red, 1/2 NPT - Female Inlet
Mi Item #00282562
MFR #85004-50
Price$2,756.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Hose Reel for High Pressure Grease - Includes 1/4 in x 50 ft Hose, 5000 psi, Red, 1/2 NPT - Female Inlet
Mi Item #00282562
MFR #85004-50

Mfr description
85004-50 HVY DTY REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,756.11/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/4 in
  • Hose Length
    50 ft
  • Weight
    87.30 lbs

Details

  • Application
    Grease
  • Description Keyword
    1/4 in x 50 ft Hose
  • Hose Outlet
    1/2 NPT - Female
  • Pressure Application
    High Pressure Grease
  • Rated Pressure
    5000 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • UPC_NO
    095992074559
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)