Motion
85004-50B
Heavy Duty Hose Reel for High Pressure Grease - Includes 3/8 in x 50 ft Hose, 4000 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #00282564
MFR #85004-50B
List Price$2,898.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Hose Reel for High Pressure Grease - Includes 3/8 in x 50 ft Hose, 4000 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #00282564
MFR #85004-50B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,898.14/each for your price

Overview

Mfr description
85004-50B HVY DTY REEL

Specifications

  • Pressure Application
    High Pressure Grease
  • Hose Inside Diameter
    3/8 in
  • Hose Length
    50 ft
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Rated Pressure
    4000 psi
  • Description Keyword
    3/8 in x 50 ft Hose
  • Hose Outlet
    1/2 NPT - Female
  • Application
    Grease
  • UPC_NO
    095992074580
  • Weight
    86.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text