1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINCOLN LUBRICATION
2010
Lubrication Pump - Grease, 1 gpm Flow Rate, 50:1 Ratio
MI ITEM #
00282585
MFR #
2010
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Process Pumps and Equipment
Specialty Pumps
Lubrication Pumps
LINCOLN LUBRICATION 2010
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINCOLN LUBRICATION
2010
Lubrication Pump - Grease, 1 gpm Flow Rate, 50:1 Ratio
MI ITEM #
00282585
MFR #
2010
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
2010 50:1 RATIO PUMP
Specifications
Lubrication Type
Grease
Compatible Container Size
400 lb
Flow Rate
1 gpm
Maximum Operating Pressure
7500 psi
Pump Ratio
50:1
Series
PMV
Type
Grease
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data