Motion
7783-C4
Oil Pump - Air Operated Pump, Oil, 10 gpm Flow Rate, 6:1 Ratio
Mi Item #00282590
MFR #7783-C4
Price$5,332.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, Oil, 10 gpm Flow Rate, 6:1 Ratio
Mi Item #00282590
MFR #7783-C4

Mfr description
7783-C4 6:1 HEAVY DUTY OIL PUMP STUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,332.30/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    3/4 in
  • Outlet Thread Connection
    1/2 NPTF (Female) in
  • Weight
    51.80 lbs

Details

  • Flow Rate
    10 gpm
  • Includes
    Quick Detach Air Coupler
  • Lubrication Type
    Oil
  • Manufacturer Upc Number
    098468106525
  • Pump Ratio
    6:1
  • Pump Type
    Air Operated Pump
  • Type
    Oil
  • UPC_NO
    098468106525
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)