Motion
7786-C
Grease Pump - Air Operated Pump, Grease, 12 lb/min Flow Rate, 75:1 Ratio
Mi Item #00282593
MFR #7786-C
Price$7,460.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Air Operated Pump, Grease, 12 lb/min Flow Rate, 75:1 Ratio
Mi Item #00282593
MFR #7786-C

Mfr description
7786-C 75:1 HEAVY DUTY GREASE P PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,460.53/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    3/4 NPTF in
  • Compatible Container Size
    120 lb
  • Hose Diameter
    3/8 in
  • Hose Length
    7 ft
  • Outlet Thread Connection
    1/2 NPTF (Female) in
  • Weight
    66.60 lbs

Details

  • Compatible Fluids
    Fluids, Viscous Lubricants
  • Flow Rate
    12 lb/min
  • Includes
    Quick Detach Air Coupler
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    100 psi
  • Pump Ratio
    75:1
  • Pump Type
    Air Operated Pump
  • Type
    Grease
  • UPC_NO
    098468106570
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)