Motion
7216-S3
Lubrication Pump - Air Operated Pump, Oil, Ink, 14 gpm Flow Rate, 1:1 Ratio
MI ITEM #00282604
MFR #7216-S3
Price$12,234.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Air Operated Pump, Oil, Ink, 14 gpm Flow Rate, 1:1 Ratio
MI ITEM #00282604
MFR #7216-S3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,234.51/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1 in NPTF Female
  • Compatible Container Size
    55 gal (US)
  • Outlet Thread Connection
    3/8 in NPTF Female

Details

  • Flow Rate
    14 gpm
  • Lubrication Type
    Ink, Oil
  • Pump Material
    Stainless steel, Carbon steel
  • Pump Ratio
    1:1
  • Pump Type
    Air Operated Pump

Overview

Mfr description
7216-S3 PUMP, TRANSFER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text