Motion
90776
Fitting Removal Tool & Hole Tapper - Thread Size: 0.1250 in, Thread Type: NPT
Mi Item #00282617
MFR #90776
Price$50.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fitting Removal Tool & Hole Tapper - Thread Size: 0.1250 in, Thread Type: NPT
Mi Item #00282617
MFR #90776

Mfr description
90776 TOOL, EASY OUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.41/each

Specifications

Dimensions

  • Thread Size
    0.1250 in
  • Weight
    0.20 lbs

Details

  • Includes
    Removes 7/16" Hex Straight or Angle Fittings
  • Product Type
    Grease Gun Accessories
  • Thread Type
    NPT
  • UPC_NO
    095992017204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)