Motion
91048
Swivel - For Use With: Remote Lube Fitting Systems
Mi Item #00282620
MFR #91048
Price$56.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel - For Use With: Remote Lube Fitting Systems
Mi Item #00282620
MFR #91048

Mfr description
91048 SWIVEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.65/each

Specifications

Dimensions

  • Adapter Female Thread Size
    1/8 in
  • Adapter Male Thread Size
    1/8 in
  • Hex Size
    1-1/4 in
  • Overall Height
    1/2 in
  • Overall Length
    1-1/4 in
  • Shank Length
    1-1/4 in
  • Thread Size
    1/8 in
  • Weight
    0.10 lbs

Details

  • Adapter Female Thread Type
    NPT
  • Adapter Male Thread Type
    NPT
  • Fitting Thread Type
    NPTF
  • For Use With
    Remote Lube Fitting Systems
  • Thread Type
    NPTF
  • Type
    Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)