Motion
91108
Filler Nipple - Thread Size: 0.1250 in, Thread Type: NPT
MI ITEM #00282623
MFR #91108
Price$18.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Filler Nipple - Thread Size: 0.1250 in, Thread Type: NPT
MI ITEM #00282623
MFR #91108

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.27/each

Specifications

Dimensions

  • Thread Size
    0.1250 in
  • Weight
    0.10 lbs

Details

  • Includes
    Ball Check
  • Product Type
    Grease Gun Accessories
  • Thread Type
    NPT
  • UPC_NO
    095992017532

Overview

Mfr description
91108 FTG, FILLER 1/8MPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought