Motion
102697
Packer Head Only Bearing Grease Packer - 5/8 in Minimum Inside Diameter Bearing Size, 1-1/2 in Maximum Inside Diameter Bearing Size, 3-1/4 in Maximum Outside Diameter Bearing Size
Mi Item #00282676
MFR #102697
Price$1,259.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Packer Head Only Bearing Grease Packer - 5/8 in Minimum Inside Diameter Bearing Size, 1-1/2 in Maximum Inside Diameter Bearing Size, 3-1/4 in Maximum Outside Diameter Bearing Size
Mi Item #00282676
MFR #102697

Mfr description
102697 PACKER, WHEEL BEARI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,259.41/each

Specifications

Dimensions

  • Max Inside Diameter Bearing Size
    1-1/2 in
  • Max Outside Diameter Bearing Size
    3-1/4 in
  • Min Inside Diameter Bearing Size
    5/8 in
  • Weight
    10.00 lbs

Details

  • Includes
    Flexible Follower
  • Type
    Packer Head Only
  • UPC_NO
    095992023595
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)