Motion
102891
Packer Head Only Bearing Grease Packer - 9/16 in Minimum Inside Diameter Bearing Size, 9-1/2 in Maximum Outside Diameter Bearing Size
Mi Item #00282681
MFR #102891
Price$527.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Packer Head Only Bearing Grease Packer - 9/16 in Minimum Inside Diameter Bearing Size, 9-1/2 in Maximum Outside Diameter Bearing Size
Mi Item #00282681
MFR #102891

Mfr description
102891 PACKER, WHEEL BEARI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$527.45/each

Specifications

Dimensions

  • Max Outside Diameter Bearing Size
    9-1/2 in
  • Min Inside Diameter Bearing Size
    9/16 in
  • Min Outside Diameter Bearing Size
    1-3/4 in
  • Weight
    8.00 lbs

Details

  • Type
    Packer Head Only
  • UPC_NO
    095992023700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)