Motion
102929
Packer Head Only Bearing Grease Packer - 9/16 in Minimum Inside Diameter Bearing Size, 9-1/2 in Maximum Outside Diameter Bearing Size
MI ITEM #00282682
MFR #102929
List Price$1,203.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Packer Head Only Bearing Grease Packer - 9/16 in Minimum Inside Diameter Bearing Size, 9-1/2 in Maximum Outside Diameter Bearing Size
MI ITEM #00282682
MFR #102929

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,203.83/each for your price

Overview

Mfr description
102929 PACKER, WHEEL BERI

Specifications

  • Type
    Packer Head Only
  • Min Inside Diameter Bearing Size
    9/16 in
  • Max Outside Diameter Bearing Size
    9-1/2 in
  • Includes
    Flexible Follower
  • UPC_NO
    095992012360
  • Weight
    14.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought