Motion
205010
Drive-In Grease Fitting - Straight, 0.256 in Dia., 35/64 in Height, Yellow Chromate
MI ITEM #00282708
MFR #205010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive-In Grease Fitting - Straight, 0.256 in Dia., 35/64 in Height, Yellow Chromate
MI ITEM #00282708
MFR #205010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
205010 FITTING
  • Spin-Drive (thread forming) fittings have special tapered drive threads for fast production line installation in untapped holes to save tapping cost
  • Spinning into the hole with a power wrench provides the most effective installation
  • Installation torque limits, to avoid stripping, should be established by test in the type of material in which production fittings are to be installed
  • Installation force causes a rearrangement of mating material to conform with the fitting thread contour creating a leak-tight permanent seal
  • Not recommended for heat-treated parts
  • Fitting threads are heat-treated to Rockwell 83-89 on the 15N scale
  • For field servicing, Spin-Drive fittings may be replaced by any standard fitting having the same thread size or another Spin-Drive fitting

Specifications

  • Head Angle
    Straight
  • Hole Diameter
    0.256 in
  • Hex Size
    5/16 in
  • Overall Height
    35/64 in
  • Finish
    Yellow Chromate
  • Shank Length
    7/32 in
  • Fitting Thread Type
    Taper
  • Overall Length
    13/64 in
  • Overall Width
    5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text