Motion
205200
Drive-In Grease Fitting - 45 °, 0.396 in Dia., 25/32 in Height, Yellow Chromate
Mi Item #00282710
MFR #205200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive-In Grease Fitting - 45 °, 0.396 in Dia., 25/32 in Height, Yellow Chromate
Mi Item #00282710
MFR #205200

Mfr description
205200 FITTING
  • Spin-Drive (thread forming) fittings have special tapered drive threads for fast production line installation in untapped holes to save tapping cost
  • Spinning into the hole with a power wrench provides the most effective installation
  • Installation torque limits, to avoid stripping, should be established by test in the type of material in which production fittings are to be installed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    45 °
  • Hex Size
    7/16 in
  • Hole Diameter
    0.396 in
  • Overall Height
    25/32 in
  • Shank Length
    13/64 in

Details

  • Finish
    Yellow Chromate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)