Motion
205410
Drive-In Grease Fitting - 90 °, 0.256 in Dia., 3/4 in Height, Yellow Chromate
MI ITEM #00282717
MFR #205410
List Price$3.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive-In Grease Fitting - 90 °, 0.256 in Dia., 3/4 in Height, Yellow Chromate
MI ITEM #00282717
MFR #205410

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$3.17/each for your price

Overview

Mfr description
205410 FITTING
  • Special tapered drive threads for fast production line installation in untapped holes to save tapping cost
  • Spinning into the hole with a power wrench provides the most effective installation
  • Installation torque limits, to avoid stripping, should be established by test in the type of material in which production fittings are to be installed
  • Installation force causes a rearrangement of mating material to conform with the fitting thread contour creating a leak-tight permanent seal
  • Not recommended for heat-treated parts
  • Fitting threads are heat-treated to Rockwell 83-89 on the 15N scale
  • For field servicing, Spin-Drive fittings may be replaced by any standard fitting having the same thread size or another Spin-Drive fitting

Specifications

  • Head Angle
    90 °
  • Hole Diameter
    0.256 in
  • Hex Size
    3/8 in
  • Overall Height
    3/4 in
  • Finish
    Yellow Chromate
  • Shank Length
    3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text