Motion
360108
Tube Clip - For Use With: 1/2" Outside Diameter Tube
Mi Item #00282727
MFR #360108
Price$3.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube Clip - For Use With: 1/2" Outside Diameter Tube
Mi Item #00282727
MFR #360108

Mfr description
360108 TUBE CLAMP
  • Preset Regulator and Telescoping Bowl From 45'' to 72''
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.68/each

Specifications

Dimensions

  • Height
    72

Details

  • Features & Benefits
    • Preset Regulator and Telescoping Bowl From 45'' to 72''
  • For Use With
    1/2" Outside Diameter Tube
  • Manufacturer Upc Number
    095992099040
  • Material
    Steel
  • Product Type
    Lubrication Equipment Replacement Parts
  • Type
    Tube Clip
  • UPC_NO
    095992099040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)