Motion
602004
Standard Air Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight, 5 to 150 psi
MI ITEM #00282744
MFR #602004
Price$71.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight, 5 to 150 psi
MI ITEM #00282744
MFR #602004

Mfr description
602004 REGULATOR 1/4 IN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.36/each

Specifications

Dimensions

  • Connection Size
    1/4 NPT (Female) in
  • Diameter
    3.2 in
  • Gage Port Size
    1/8 NPF (Female) in
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Overall Length
    5.31 in
  • Overall Width
    2 in

Details

  • Adjuster Type
    T-Handle
  • Body Material
    Zinc
  • Bonnet Material
    Acetal
  • Bottom Plug Material
    Acetal
  • Inlet Port Type
    Straight
  • Max Air Supply Pressure
    300 psi
  • Max Operating Temperature
    +150 °F
  • Maximum Operating Pressure
    300 psi
  • Min Operating Temperature
    0 °F
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Outlet Pressure Range
    5 to 150 psi
  • Pressure Gauge
    Without Pressure Guage
  • Pressure Gauge Included
    Without Pressure Gauge
  • Product Type
    Standard Air Regulators
  • Set Pressure Range
    5 to 150 psi
  • Valve Seal Material
    Brass/Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)